Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Serrated, 9-1/2" L, Black Handle
Mfr # 32202-254
Zoro # G5103268
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Blade Type Serrated
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32202-254
- Zoro # G5103268
- UPC # 035886110482
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 9 1/2 in |
Details
Item | Knife |
Type | Serrated |
Blade Type | Serrated |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Forged/Stamped | Stamped |
Metal Detectable | No |
Number of Implements | 1 |
Finger Guard Included | Yes |
Knife Type | Slicer |
Description
Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Serrated, Overall Length 9 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 9 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, For Flammable Liquid (ABT-HC-FRP-14)
- HOBART Switch, Float , Service Kit (00-118436)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- ELIASON Ss Upper Hinge & Bearing Kit, #K0196 (K0196)
- ZWILLING J.A. HENCKELS Knife, Serrated, 11-1/2" L, Black Handle (32202-304)
- ZWILLING J.A. HENCKELS Knife, Chef, 12" L, Black Handle (33101-301)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, Red (19547-004)
- ZWILLING J.A. HENCKELS Small White Cutting Board, Gray Border, (11592-101)
- ZWILLING J.A. HENCKELS Knife, Bread, 10" L, Black Handle (33106-251)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17511-201)
- GOOD COOK PARING KNIVES 4PC (18765)
- Zwilling J.A. Henckels Knives & Cutlery