Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Serrated, 11-1/2" L, Black Handle
Mfr # 32202-304
Zoro # G5103189
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Blade Type Serrated
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32202-304
- Zoro # G5103189
- UPC # 035886132286
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 11 1/2 in |
Details
Item | Knife |
Type | Serrated |
Blade Type | Serrated |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Number of Implements | 1 |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Knife Type | Slicer |
Description
Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Serrated, Overall Length 11 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 11 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON RADIO Filter Drier - Liquid Line, (EK 163S)
- ICE-O-MATIC Purge Valve - 120V (9041086-01)
- VULCAN HART Control, Hi-Limit W (00-410840-00002)
- APW S/S Bearing Roller W/Stud (33858)
- ZWILLING J.A. HENCKELS Knife, Serrated, 9-1/2" L, Black Handle (32202-254)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 7pc (17633-007)
- ZWILLING J.A. HENCKELS Knife, Chef, 12" L, Black Handle (33101-301)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 7pc (31185-007)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17560-133)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (13553-020)
- CRESTWARE Peeling Knife, Straight, 2-1/2 in. L, Black (KN101)
- Zwilling J.A. Henckels Knives & Cutlery