Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Santoku, 7" L, Black Handle
Mfr # 33108-181
Zoro # G4870798
product price: $39.69
/ea
Sold in multiples of 3 for $119.07
$119.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoku Knife
- Blade Type Hollow Edge
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33108-181
- Zoro # G4870798
- UPC # 035886296124
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 7 in |
Details
Item | Knife |
Type | Santoku Knife |
Blade Type | Hollow Edge |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Metal Detectable | No |
Knife Type | Santoku Knife |
Number of Implements | 1 |
Description
Knife, FDA Compliant No, Knife Type Santoku Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Hollow Edge, Overall Length 7 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&K INTERNATIONAL Hcpptb Condsr Fan Motor (E-6-023)
- COMMERCIAL 2 lb. 24-ply Cotton/ Polyester Twine (58941)
- HATCO Infinite Switch (R02.19.018.00)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- ZWILLING J.A. HENCKELS Zwilling J.A. Henckels 32547-232 9 in. Fine Edge Pro Knife Sharpener (514083)
- ZWILLING J.A. HENCKELS Bread Knife, 8 (17626-201)
- ZWILLING J.A. HENCKELS Zwilling J.A Henckels 8" L Stainless Steel Chef's Knife 1 pc (17541-203)
- ZWILLING J.A. HENCKELS Studio Knife Block Set, 6pc (17500-001)
- ZWILLING J.A. HENCKELS Kitchen Knife ID Buttons, Round, 3/4" L (33100-999)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 14pc (17633-014)
- DEXTER RUSSELL Chinese Chefs Knife 8 In X 325 In (08020)
- Zwilling J.A. Henckels Knives & Cutlery