Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Filleting, 8" L, Black Handle
Mfr # 33103-201
Zoro # G4817692
product price: $26.19
/ea
Sold in multiples of 3 for $78.57
$78.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filleting Knife
- Blade Type Straight
- Dishwasher Safe Yes
- Length 8 in
- Blade Material High Carbon Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33103-201
- Zoro # G4817692
- UPC # 035886284794
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Knife |
Type | Filleting Knife |
Blade Type | Straight |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Knife Type | Fillet Knife |
Number of Implements | 1 |
Finger Guard Included | Yes |
Description
Knife, FDA Compliant No, Knife Type Fillet Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Trim Ring, Single Lever (016661-45)
- FRYMASTER Nut, Hex, #8-32 , Zinc-Plated (8090050)
- TABLECRAFT Twelve-Piece Pourer Set, Screen Em Clear (295)
- AUDUBON Squirrel Resist Feeder (NA35194)
- ZWILLING J.A. HENCKELS Kitchen Shears (41365-001)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, White (19548-004)
- ZWILLING J.A. HENCKELS Knife, Bread, 12" L, Black Handle (33106-301)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17540-093)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Carving Knife, 8 (17560-203)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 3 In (10493)
- Zwilling J.A. Henckels Knives & Cutlery