Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Chef, 8" L, Black Handle
Mfr # 33111-201
Zoro # G4807159
product price: $38.49
/ea
Sold in multiples of 3 for $115.47
$115.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33111-201
- Zoro # G4807159
- UPC # 035886284916
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Knife |
Type | Chef's Knife |
Blade Type | Hollow Edge |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Metal Detectable | No |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Description
Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Hollow Edge, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0065A-161)
- DE CECCO De Cecco No. 6 Fettuccini 5lbs Bag, PK4 (VSA8006)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK80 (FG014604RV)
- M-D Mixer Deluxe (49058)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 16-pc (17555-116)
- ZWILLING J.A. HENCKELS Starter Knife Set, 3pc (17611-003)
- ZWILLING J.A. HENCKELS CHEF'S KNIFE SS 5.5"" 1PC (17541-143)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 7pc (31185-007)
- ZWILLING J.A. HENCKELS Zwilling J.A Henckels 8" L Stainless Steel Chef's Knife 1 pc (17541-203)
- ZWILLING J.A. HENCKELS Knife Block Set, 12pc (17550-000)
- HD HD WA621 Putty Knife; 0.25 in. (WA621)
- Zwilling J.A. Henckels Knives & Cutlery