Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Chef, 8" L, Black Handle
Mfr # 33101-201
Zoro # G4777068
product price: $53.49
/ea
Sold in multiples of 3 for $160.47
$160.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Type Straight
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33101-201
- Zoro # G4777068
- UPC # 035886284732
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Knife |
Type | Chef's Knife |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Includes | (6) Color ID Button |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Chef's Knife |
Metal Detectable | No |
Number of Implements | 1 |
Description
Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Includes (6) Color ID Button, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Kit, Element, Gr72,1725W, 220V, (.260) (R02.08.148E.00)
- ALLIANCE THERMOSTAT STOVE LIMIT 340F (431177)
- TRUE Led Input Wire Assembly 50 (980644)
- HATCO Rocker Switch (02-19-161-00)
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife (6034899)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 14pc (17633-014)
- ZWILLING J.A. HENCKELS Knife, Chef, 12" L, Black Handle (33101-301)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, White (19548-004)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- ZWILLING J.A. HENCKELS Kitchen Shears (41365-001)
- DEXTER RUSSELL Hand Held Knife Sharpener 2 Stage (07921)
- Zwilling J.A. Henckels Knives & Cutlery