Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Chef, 12" L, Black Handle
Mfr # 33101-301
Zoro # G4776517
product price: $65.99
/ea
Sold in multiples of 3 for $197.97
$197.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Blade Type Straight
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33101-301
- Zoro # G4776517
- UPC # 035886284770
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 12 in |
Details
Item | Knife |
Type | Chef's Knife |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Knife Type | Chef's Knife |
Finger Guard Included | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Description
Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Overall Length 12 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 12 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Limit Thermostat (00-346357-00001)
- OREO Oreo King Size Double Stuf Cookies 8 Cookies, PK20 (05076)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 198 lbs. of Cubes in 24 Hrs (CIM198)
- ROBOT COUPE Julienne 8X8 R301 (27048)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32200-164)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, Red (19547-004)
- ZWILLING J.A. HENCKELS Nakiri Knife, 6 (31165-163)
- ZWILLING J.A. HENCKELS Carving Knife, 8 (17560-203)
- ZWILLING J.A. HENCKELS Kitchen Knife ID Buttons, Round, 3/4" L (33100-999)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17541-203)
- DEXTER RUSSELL 10 in SofGrip Chef's Knife (SG145-10B-PCP)
- Zwilling J.A. Henckels Knives & Cutlery