Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Bread, 9-1/2" L, Black Handle
Mfr # 32210-254
Zoro # G5103222
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bread Knife
- Blade Type Scalloped
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32210-254
- Zoro # G5103222
- UPC # 035886107444
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 9 1/2 in |
Details
Item | Knife |
Type | Bread Knife |
Blade Type | Scalloped |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Edge Style | Fine Edge |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Knife Type | Pastry Knife |
Number of Implements | 1 |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Pastry Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Scalloped, Overall Length 9 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 9 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Gas Valve 1/2 (123815)
- FLEXIPAN Air Ronds (SF-00111)
- DUKES Duke's New England Style Tartar Sauce 1 gal. Jug, PK4 (06170)
- CAMBRO Round Pebbled Bowl, 5-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB12176)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17621-201)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17540-093)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17511-201)
- ZWILLING J.A. HENCKELS Carving Knife, 8 (17560-203)
- ZWILLING J.A. HENCKELS Knife, Serrated, 11-1/2" L, Black Handle (32202-304)
- MERCER CUTLERY Fillet Knife, 7 In (M22807)
- Zwilling J.A. Henckels Knives & Cutlery