Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Bread, 10" L, Black Handle
Mfr # 33106-251
Zoro # G4870840
product price: $48.99
/ea
Sold in multiples of 3 for $146.97
$146.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bread Knife
- Blade Type Scalloped
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33106-251
- Zoro # G4870840
- UPC # 035886296087
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Knife |
Type | Bread Knife |
Blade Type | Scalloped |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Bread Knife |
Metal Detectable | No |
Description
Knife, FDA Compliant No, Knife Type Bread Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Scalloped, Overall Length 10 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control, Electronic, 200F For Bunn - Part# Bu40697-1000 (BU40697-1000)
- REVENT Ignition Transformer (50727027)
- ANTUNES ROUNDUP Cover Gasket Kit 44" (7000122)
- BON CHEF Reflections, Soup/Dessert Spoon, Mirror Finish, 18/0, 7.42" , set of 12 (SBS1203)
- ZWILLING J.A. HENCKELS Zwilling J.A. Henckels 32547-232 9 in. Fine Edge Pro Knife Sharpener (514083)
- ZWILLING J.A. HENCKELS Knife Block Set, 15pc (17571-015)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (13553-020)
- ZWILLING J.A. HENCKELS Studio Knife Block Set, 6pc (17500-001)
- ZWILLING J.A. HENCKELS Knife, Santoku, 7" L, Black Handle (33108-181)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 15pc (31185-015)
- LANSKY Lansky Blademedic Knife Sharpener - PS-MED01 (PS-MED01)
- Zwilling J.A. Henckels Knives & Cutlery