Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Boning, 6" L, Black Handle
Mfr # 33104-151
Zoro # G4815890
original price:
$52.33
32% off
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Boning Knife
- Length 6 in
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33104-151
- Zoro # G4815890
- UPC # 035886284817
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Knife |
Type | Narrow Boning Knife |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Includes | (6) Color ID Button |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Boning Knife |
Metal Detectable | No |
Number of Implements | 1 |
Description
Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Includes (6) Color ID Button, Overall Length 6 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR & MRS TS 1L MMT Whiskey Sour PET, PK6 (10113770)
- METRO Cable Clamp (RPC06-222)
- HOBART Toggle Switch 1/2 Dpst (087711-148-1)
- CHEF CRAFT Knife Paring 2 Piece (21131)
- ZWILLING J.A. HENCKELS Knife Block Set, 15pc (17571-015)
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife (6034899)
- ZWILLING J.A. HENCKELS Knife, Chefs Butcher, 8" L, Black Handle (32207-204)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17541-203)
- ZWILLING J.A. HENCKELS Zwilling J.A Henckels 8" L Stainless Steel Chef's Knife 1 pc (17541-203)
- ZWILLING J.A. HENCKELS Small White Cutting Board, Gray Border, (11592-101)
- CHICAGO CUTLERY Chicago Cutlery 6009888 Stainless Steel & Wood Knife Set - 15 Piece (6009888)
- Zwilling J.A. Henckels Knives & Cutlery