Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Boning, 6" L, Black Handle
Mfr # 32201-164
Zoro # G5103161
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Boning Knife
- Dishwasher Safe Yes
- Length 6 in
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32201-164
- Zoro # G5103161
- UPC # 035886132279
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Knife |
Type | Narrow Boning Knife |
Blade Type | Flexible |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Knife Type | Boning Knife |
Metal Detectable | No |
Finger Guard Included | Yes |
Edge Style | Fine Edge |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Flexible, Overall Length 6 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO 2 1/2" DIA RUBBER FOOT W/WASH (05.30.064.00)
- SODASTREAM Pepsi Zero Sugar Starry Lemon-Lime Soda Mix 440 ml (1924226010)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- M-D DOOR SEAL 36"" WHT (40717)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32200-164)
- ZWILLING J.A. HENCKELS Steak Knife Set, 4pc (17569-004)
- ZWILLING J.A. HENCKELS Knife Block Set, 12pc (17550-000)
- ZWILLING J.A. HENCKELS Knife Block Set, 15pc (17571-015)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- ZWILLING J.A. HENCKELS Paring Knife Set Asst Ss (10699-001)
- DEXTER RUSSELL Tourne Knife, Black Handle 25 In (15153)
- Zwilling J.A. Henckels Knives & Cutlery