Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Boning, 6" L, Black Handle
Mfr # 32200-164
Zoro # G5103128
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Boning Knife
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Length 6 in
- Handle Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32200-164
- Zoro # G5103128
- UPC # 035886307547
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Knife |
Type | Narrow Boning Knife |
Blade Type | Straight |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Finger Guard | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Knife Type | Boning Knife |
Metal Detectable | No |
Edge Style | Fine Edge |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Boning Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 11 3/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 1/4 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Thermostat (08027L)
- HOBART Beater/Paddle For 60Qt. (00-60B)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- KELLOGGS Low Fat Granola With Raisins Multi Grain Cereal 2.22 oz., PK70 (3800022013)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Carving Knife, 8 (17560-203)
- ZWILLING J.A. HENCKELS Studio Knife Block Set, 6pc (17500-001)
- ZWILLING J.A. HENCKELS Knife, Serrated, 9-1/2" L, Black Handle (32202-254)
- ZWILLING J.A. HENCKELS Kitchen Knife ID Buttons, Round, 3/4" L (33100-999)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (31185-020)
- J.A. HENCKELS INTERNATIONAL Serrated Utility Knife, Classic, 5" (31160-131)
- Zwilling J.A. Henckels Knives & Cutlery