Shop All Water Heater Parts
Zurn
Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT
Mfr # WXTP-50V
Zoro # G605308911
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # WXTP-50V
- Zoro # G605308911
- UPC # 612052055626
- Country of Origin United States
- Category Water Heater Parts
Description
Zurn 38-zw3870xlt 3/8 in. Compression thermostatic mixing valve - lead-free cast bronze - 3 port the zurn wilkins model zw3870xlt aqua-gard thermostatic mixing valve is designed to be installed at the point of use under sinks and sensor faucets to assist in the prevention ofscalding. The valves rapid response and precise temperature control meet the stringent standards of asse 1070 listed for fixtures, sinks, lavatories or bathtubs. The zw3870xlt willmix hot and cold water from the distribution system to a final safer temperature outlet range of 95-115f (35-46c). The 3/8" compression fittings make this valve ideal for residential andcommercial applications. features: size: 3/8" nickel plated outlet temp. Range 95-115f(35-46c) temperature hot supply 120-195f max. (49-90.5c) temperature cold supply 40-75f(4.4-23.8c) set temperature accuracy +/- 3f(1.78c) standard compliance asse listed 1070 csa certified certified to nsf/ansi 372 by iapmo r&t nsf listed-standard 61, section 9, annex g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS (ZUSA-PF-1344)
- BRADFORD WHITE 265-42540-02 120V-1500W / 5.75" (265-42540-)
- NORDYNE 626494R L280-40 Board Mount (626494R)
- ZURN Zurn XT-8 2.1 Gallon Expansion Tank, 3/4 In. MNPT (XT-8)
- ZURN Zurn WTTA-12 5 Gallon Expansion Tank, ASME, 3/4 In. FNPT (WTTA-12)
- ZURN Zurn HXT-30 4.8 Gallon Expansion Tank, Hydronic, 1/2 In. MNPT (HXT-30)
- RINNAI Interior Wall Hanging Rack, 2 Unit Ng, W (TRW02STIN)
- M-D ALL CLIM W/S ""P"" 17' WHT (02576)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- NATIONAL PRESTO Pressur Cook Vent #9911 (09911)
- Zurn Water Heater Parts