Shop All Water Heater Parts
Zurn
Zurn WTTA-30 15 Gallon Expansion Tank, ASME, 1 In. FNPT
Mfr # WTTA-30
Zoro # G505308950
product price: $3,479.99
/ea
Free Shipping & Returns
$3,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # WTTA-30
- Zoro # G505308950
- UPC # 612052055992
- Country of Origin United States
- Category Water Heater Parts
Description
Zurn 12-zw1070xl 1/2 in. Fnpt thermostatic mixing valve - lead free cast bronze - asse1016, asse1070 the zurn wilkins model zw1070xl aqua-gard thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The zw1070xl is asse 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot andcold water from the distribution system to a final safer temperature of 95-115f (35-46c). Multiple end configurations make this valve suitable for all residential and commercial installations. features: outlet temp. Range 95-115f(35-46c) temperature hot supply 120-195f max. (49-90.5c) temperature cold supply 40-75f (4.4-23.8c) set temperature accuracy +/- 3f(1.78c) standards compliance: asse listed 1070 csa certified certified to nsf/ansi 372 by iapmo r&t nsf listed-standard 61/9 & 372
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIPx3/4" MIP Full Port Ball Valve, Brass 3/4" (600MF034-NL)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- ZURN Zurn WTTA-12 5 Gallon Expansion Tank, ASME, 3/4 In. FNPT (WTTA-12)
- ZURN Zurn HXT-30 4.8 Gallon Expansion Tank, Hydronic, 1/2 In. MNPT (HXT-30)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- ZURN Zurn XT-8 2.1 Gallon Expansion Tank, 3/4 In. MNPT (XT-8)
- RINNAI Pipe Cover Enclosure for HE+ Tankless Water Heaters (PCD03-SM2)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- PLUMB PAK J-BEND SNK TRP 1.5"" 17GA (10455XPCBN)
- Zurn Water Heater Parts