Shop All Utility Sink Faucets
Zurn
Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and 4" Wrist Blade Handle - Lead Free
Mfr # Z825U4-XL****
Zoro # G505723180
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z825U4-XL****
- Zoro # G505723180
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 6" centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handle, mounting hardware and a 1/2" npsm coupling nut for standard lavatory riser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Cam and Groove Coupler, 6 in Nominal, Female Coupler x MNPT End Style, Aluminum, Domestic (G600-B-AL)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RSC199iP)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- T&S BRASS Brush Attachment (BR10)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- Zurn Utility Sink Faucets