Shop All Utility Sink Faucets
Zurn
Zurn Single Lab Faucet with 3-1/2" Gooseneck Spout and Lever Handle - Lead Free
Mfr # Z825A1-XL****
Zoro # G505664438
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z825A1-XL****
- Zoro # G505664438
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn single lab faucet with 3-1/2" gooseneck and lever handle - lead free polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-1/2" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 2-1/2 vandal-resistant color-coded metal lever handle, mounting hardware and a 1/2" npsm coupling nut for standard lavatory riser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Diaphragm Flushvalve, 1.0 gpf (Z6003PL-WS1)
- LEGEND VALVE 3/4 T4400NL FL x MIP 1/4 BEND (313-304NL)
- LARSEN SUPPLY CO Vall Sgl Old Cartridge (0-3081)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- Zurn Utility Sink Faucets