Shop All Utility Sink Faucets
Zurn
Zurn Single Lab Faucet with 3-1/2" Gooseneck and 4" Wrist Blade Handle - Lead Free
Mfr # Z825A4-XL****
Zoro # G705723201
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z825A4-XL****
- Zoro # G705723201
- UPC # 670240491915
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-1/2" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handle, mounting hardware and a 1/2" npsm coupling nut for standard lavatory riser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYX8)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- 3M Quick Connect Filter, 2.1 gpm, 3 Micron, 5-23/64" O.D., 14 39/64 in H (5613307)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- Zurn Utility Sink Faucets