Shop All Utility Sink Faucets
Zurn
Zurn Single Control Faucet with Vandal Resistant Aerator - Lead Free
Mfr # Z82200-XL-CP4-2M****
Zoro # G905723230
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z82200-XL-CP4-2M****
- Zoro # G905723230
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome plated cast brass single lavatory faucet with an integral 5" cast spout, a ceramic disc cartridge and a temperature limit stop. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), a metal ada compliant lever handle, stainless steel flex connection hoses, and mounting hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- BECK 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028803)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- Zurn Utility Sink Faucets