Shop All Recreational Vehicle Accessories
Zurn
Zurn QTC3F QickTite Test Cap - 1/2" FPT, Each
Mfr # QTC3F
Zoro # G402640061
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.046 in
- Width 1.15 in
- Length 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QTC3F
- Zoro # G402640061
- UPC # 84169087676
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Height | 1.046 in |
Width | 1.15 in |
Length | 0.78 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kohler 25 050 22-S Fuel Filter for John Deere: AM116304 AM1163041 120-436 (120-436)
- MTD Key Hi-Pro (714-04014)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Closed Bar Holder (N235-291)
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- ZURN PLUMBING FITTINGS RV Tee Fitting For Use With PEX Copper CPVC PB Tubing Fitting Accepts 12 Inc (QT433T)
- ZURN PLUMBING FITTINGS RV Straight Fitting For Use With PEX Copper CPVC PB Tubing Fitting Adapts 12 (QC43T)
- ZURN 1/2" Male Pipe Thread x 1/2" Male Pipe Thread, Gray, Acetal, Single, Without Retail Package (Q2500)
- ZURN Zurn Pex QTP4T QickTite Test Plug - 3/4" MPT (QTP4T)
- ZURN PLUMBING FITTINGS RV 90 Degree Elbow Fitting For Use With PEX Copper CPVC PB Tubing Fitting Acc (QE44T)
- ZURN Zurn Pex QQPE44BSX QickSert CR Transition Fittings - 3/4 inch Barb x 3/4 inch FTP (Swivel) (QQPE44BSX)
- LIPPERT COMPONENTS Lippert 381608 Miniature Cable TV Inlet - Black (Furrion) (FTVINB-BS-OEM)
- Zurn Camping Equipment