Shop All Yard Hydrants
Zurn
Zurn Heavy Duty Ground Hydrant, 3"/4" x 2"
Mfr # Z1360-HD-10-3/4x2
Zoro # G905644962
Free Shipping & Returns
$3,244.99
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
- Brand Zurn
- MFR # Z1360-HD-10-3/4x2
- Zoro # G905644962
- UPC # 670240073722
- Country of Origin United States
- Category Yard Hydrants
Description
Zurn z1360-hd-10-3/4x2 heavy duty ground hydrant, 3/4 x 2 encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 ip connection. Plain bronze box and hinged scoriatedcover with operating key lock and water cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating key included.
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
- NIBCO 1/8" NOM C Copper Return Bend (638 1/8)
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- ZURN Zurn Z1360XL-3/4X3-CI Ground Hydrant, 3/4" x 3" (Z1360XL-3/4X3-CI)
- ZURN Zurn Z1395XL-3/4X4 Non-Freeze Yard Hydrant, Exposed, 3/4" x 4" (Z1395XL-3/4x4)
- ZURN Zurn Z1370-3/4X3 Ground Hydrant, 3/4" x 3" (Z1370-3/4X3)
- ZURN Zurn Z1395XL-3/4X3 Non-Freeze Yard Hydrant, Exposed, 3/4" x 3" (Z1395XL-3/4x3)
- ZURN Zurn Z1385-3/4X4-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4" x 4" (Z1385-3/4X4-VB)
- ZURN Zurn Z1385-3/4X5-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4" x 5" (Z1385-3/4X5-VB)
- K2 PUMPS Lead Free 2' Frost Proof Yard Hydrant, Overall Length: 4.25' (AWP00001K-2)
- Zurn Valves