Shop All Grease Traps and Interceptors
Zurn
Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity
Mfr # GT2701-35-4NH
Zoro # G905741654
product price: $1,700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,700.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2701-35-4NH
- Zoro # G905741654
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
Zurn gt2701-35-4nh low profile grease interceptor, 70 lbs. Grease capacity gt2701 grease interceptorzurn light commercial acid resistant coated interior and exterior fabricated steel low type grease interceptor, pdi rated at 35 gpmand 70 lbs. Grease capacity, with internal air relief by-pass, bronze cleanout plug and visible double wall trap seal with removablepressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid securedcover with center tie down assembly, complete with external flow control fitting. Regularly furnished with low inlet and outlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-2.5X2-316)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 160 (83104)
- SMITH-COOPER 2-1/2" Union (4316002818)
- ZURN GT2701-50-4NH - 50 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-50-4NH)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50-6-EXT)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- Zurn Grease Traps and Interceptors