Shop All Utility Sink Faucets
Zurn
Zurn Double Lab Faucet with 8" Gooseneck and Four Arm Handles - Lead Free
Mfr # Z826C2-XL****
Zoro # G705723157
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z826C2-XL****
- Zoro # G705723157
- UPC # 670240492356
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), vandal-resistant color-coded metal four arm handles, mounting hardware and stainless steel flex connection hoses. >
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-BURST CONNECTR 3/4""X3/4""X60"" (9WM60)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- MIDWEST FASTENER 1/2" x 2.2" Oblong Rubber Bumpers 8PK (69932)
- DELTA No Brand Air Switch With Dual Outlet (72050-AR)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- Zurn Utility Sink Faucets