Shop All Utility Sink Faucets
Zurn
Zurn Double Lab Faucet with 3-1/2" Gooseneck and Four Aarm Handles - Lead Free
Mfr # Z826A2-XL****
Zoro # G005723161
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z826A2-XL****
- Zoro # G005723161
- UPC # 670240329201
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn double lab faucet with 3-1/2" gooseneck and four arm handles - lead free polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-1/2" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), vandal-resistant color-coded metal four arm handles, mounting hardware and stainless steel flex connection hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- LARSEN SUPPLY CO Delta Chr Lav Sgl Cap (0-3015)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 5m, PK5 (255138-75)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- Zurn Utility Sink Faucets