Shop All Bathroom Sink Faucets
Zurn
Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve
Mfr # Z6915-XL-MV
Zoro # G602686982
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6915-XL-MV
- Zoro # G602686982
- UPC # 670240384316
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ZURN AQUASENSE® Z6915-XL-MV BATTERY POWERED SENSOR FAUCET, SINGLE HOLE, MIXING VALVE ZURN AQUASENSE® FAUCETS ARE IDEAL FOR HIGH-USE APPLICATIONS WHERE DURABILITY AND HANDS-FREE OPERATION ARE NECESSARY. ADA COMPLIANT, BATTERY POWERED, POLISHED CHROME-PLATEDCAST BRASS SENSOR FAUCET WITH INFRARED PROXIMITY SENSOR FOR RETROFIT AND NEW CONSTRUCTION. UNIT IS FURNISHED WITH A STANDARD 1.5 GPM AERATOR, AND MOUNTING HARDWARE. ZURN LEAD FREE PRODUCTS (-XL) IS THE LINE OF DURABLE, HIGH QUALITY BRASS FAUCETS AND FIXTURES THAT ARE DESIGNED AND MANUFACTURED TO COMPLY WITH SECTION 1417 OF THE SAFE DRINKING WATER ACT (SDWA) WHICH MANDATES THE WEIGHTED AVERAGE LEAD CONTENT OF NO MORE THAN 0.25% OF THE WETTED SURFACE. PRODUCT FEATURES:
- INFRARED CONVERGENCE-TYPE PROXIMITY SENSOR 30 SECOND TIME OUT FEATURE CHROME-PLATED CAST BRASS BODY IN-LINE FILTER 4 "AA" BATTERIES INLET FOR A 1/2" BALL RISER MV - TEMPERATURE MIXING VALVE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- A.O. SMITH 9004586215 Kit Switch - Blower (9004586215)
- ZORO SELECT 1" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (465-090)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- ZURN Sensor Faucet (Z6915-XL-N)
- ZURN Battery Powered Faucet (Z6920-XL-ADM.0031)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- T&S BRASS T&S® B-2990 Lavatory Faucet, Concealed Body, 8" Centerset, Cast Basin Spout, Lever Handles (B-2990)
- Zurn Bathroom Sink Faucets