Shop All Water Heater Parts
Zurn
Zurn 85 Gallon Expansion Tank, 1-1/4 In. FNPT
Mfr # WXTP-320V
Zoro # G305308976
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # WXTP-320V
- Zoro # G305308976
- UPC # 612052055671
- Country of Origin United States
- Category Water Heater Parts
Description
Zurn 38-zw1017xlcomp 3/8 in. Compression thermostatic mixing valve - lead-free cast bronze - asse1017 the zurn wilkins model zw1017xl aqua-gard tempering mixing valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122f(50c) or less. The zw1017xl's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations makethis valve suitable for all residential and most light commercial installations. features: outlet temperature range: 95-131f(35-55c) temperature hot supply: 120-195f max. (49-90.5c) temperature cold supply: 40-75f(4.4-23.8c) set temperature accuracy: +/- 4f(2c) standard compliance asse listed 1017 csa certified certified to nsf/ansi 372 by iapmo r&t nsf listed-standard 61, section 9, annex g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- DR. BRONNERS 12OZ Lav Sugar Soap (SD0501)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- ZURN Zurn HXT-30 4.8 Gallon Expansion Tank, Hydronic, 1/2 In. MNPT (HXT-30)
- ZURN Zurn WTTA-12 5 Gallon Expansion Tank, ASME, 3/4 In. FNPT (WTTA-12)
- ZURN Zurn XT-8 2.1 Gallon Expansion Tank, 3/4 In. MNPT (XT-8)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- AMERICAN BUILT PRO Water Heater Pan 24in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP24AL-1D P10)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- A.O. SMITH 9005892215 Kit Flame Sensor (9005892215)
- Zurn Water Heater Parts