Shop All Drain Components
Zurn
Zurn 8" Dia. Round Floor Drain W/Screws, Nickel
Mfr # PN400-8B-STR-W/SCR
Zoro # G405945644
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PN400-8B-STR-W/SCR
- Zoro # G405945644
- Country of Origin China
- Category Drain Components
Description
a typical zurn floor drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the zurn neo-loc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- SPRINGER PARTS W62/682 SER KT 2.0"EPD/TR DIV; Replaces Waukesha Cherry-Burrell 134630E-2 (134630E-2SP)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (1VFG2)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-NH3-F)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- SIOUX CHIEF 840-2APK 2 & 3 in. ABS General Purpose Floor Drain (4266417)
- Zurn Drain Components