Shop All Mixing Valves
Zurn
Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze
Mfr # 1-ZW1017XLC
Zoro # G905989902
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-ZW1017XLC
- Zoro # G905989902
- UPC # 612052056593
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Description
Zurn-wilkins 1-zw1017xlc 1" cu sweat tmv - asse 1017 lead-free cast bronze the zurn wilkins model zw1017xl aqua-gard tempering mixing valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122f(50c) or less. The zw1017xl's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations makethis valve suitable for all residential and most light commercial installations. features: outlet temperature range: 95-131f(35-55c) temperature hot supply: 120-195f max. (49-90.5c) temperature cold supply: 40-75f(4.4-23.8c) set temperature accuracy: +/- 4f(2c) standard compliance asse listed 1017 csa certified certified to nsf/ansi 372 by iapmo r&t nsf listed-standard 61, section 9, annex g
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- LEGEND VALVE 4" S-660 ABS BACKWATER VALVE (202-274)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ZURN Tp1100A-4C-150C - Temperature And Pressu (TP1100A-4C-150C)
- ZURN Tempering Mixing Valve, 3/4 in Inlet (34-ZW1017XL)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- ZURN Aqua-Gard Thermostatic Mixing Valve 34- (34-ZW1070XLC)
- ZURN Mixing Valve, Low Lead Bronze (38-ZW1070XLCOMP)
- ZURN Aqua-Gard Thermostatic Mixing Valve 12- (12-ZW1017XLC)
- WATTS Mixing Valve, Brass, 0.5 to 20 gpm (3/4 LF MMV-US)
- Zurn Mixing Valves