Shop All Pressure Reducing Valves
Zurn
Z81000-Xl-P-3M
Mfr # Z81000-XL-P-3M
Zoro # G8667773
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Material Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Height 6
- Features 4"� single-control faucet with in polished chrome-plated finish has a sleek and clean appearance
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z81000-XL-P-3M
- Zoro # G8667773
- UPC # 889934090161
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Length | 12 |
Height | 6 |
Width | 10 |
Details
Item | Z81000-Xl-P-3M |
Material | Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act |
Features | 4"� single-control faucet with in polished chrome-plated finish has a sleek and clean appearance |
Description
Z81000-Xl-P-3M
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Wax Ring-Flange Toilet (001005-24)
- NVENT CADDY Bell Hanger, Size 3/4 In (BH0075CP)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ASI GLOBAL PARTITIONS 1-3/4" x 4" Urinal Screen Replacement Hardware, Stainless Steel (40-8271480)
- ZURN Water Pressure Reducing Valve (114-NR3XL)
- ZURN 1" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (1-20XLEPEX)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- CASHCO Pressure Reducing Regulator Valve 1In NPT (2B6-AS27-11000000D)
- Zurn Pressure Reducing Valves