Shop All Faucet Aerators
Zurn
Z74600 & Z74700 Aerator
Mfr # RK74600-94
Zoro # G4106935
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Zurn
- Flow Rate (GPM) 2.2
- Type Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK74600-94
- Zoro # G4106935
- UPC # 670240427518
- Country of Origin Unknown
- Category Faucet Aerators
Details
Flow Rate | 2.2 gpm |
Fits Brand | Zurn |
Flow Rate (GPM) | 2.2 |
Type | Aerator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- LEGEND VALVE 3/4" PEX X 3/4" MNPT ADAPTER (460-758NL)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN 1 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G66696)
- ZURN 2 gpm Aerator, 15/16"-27 Thread Size, Chrome, Zinc (P6900-20A)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66697)
- ZURN 0.35 gpm Aerator, 3/4-27" Thread Size, Chrome, Brass (G68015)
- KOHLER Aerator Kit, 1.5 Gpm (1105050-CP)
- Zurn Kitchen Faucets & Accessories