Shop All Valves
Zurn
Z6000-HET-YB-YC - Exposed Manual Diaphragm Flush Valve for Water Closets
Mfr # Z6000-HET-YB-YC
Zoro # G7725884
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Finish | Chrome Plated |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Item | Z6000-Het-Yb-Yc - Exposed Manual Diaphra |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Standards | ADA Compliant |
Description
Z6000-Het-Yb-Yc - Exposed Manual Diaphra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 4" 3-Function Showerhead (1085/8APC)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- NEOPERL 1.5 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500705)
- ZURN Handle Nut Coupling, Use w/Flush Valves (P6000-M1-CP)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- ZURN Actuator Assembly, Flush Valve (PEMS6000-HYM)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- ZURN ADA Handle Assembly, Exposed Valve (P6000-M-ADA)
- KOHLER Rite-Temp Test Cap For K-8300 Series Valve Bodies (10351-NA)
- Zurn Plumbing Parts & Accessories