Shop All Drain Components
Zurn
Z1996-24-HH-WG - Mop Basin with Hose an
Mfr # Z1996-24-HH-WG
Zoro # G9890458
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Grid Material Strainer: Stainless Steel
- Size 24" x 24" x 10"
- Pipe Dia In. Outlet: 3"
- Guage Wall Guard: 20 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1996-24-HH-WG
- Zoro # G9890458
- UPC # 670240325944
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 24" x 24" x 10" |
Details
Item | Mop Basin with Hose and Wall Guard |
Material of Construction | PVC |
Grid Material | Strainer: Stainless Steel |
Pipe Dia In. | Outlet: 3" |
Guage | Wall Guard: 20 ga. |
Description
Z1996-24-HH-WG - Mop Basin with Hose an
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN BATH FCT LVR 2H CHRM 4"" (84603)
- NUTECH 1" Sweat Combination Strainer Valve (SV2E-100S-100S)
- POWERS Upgrade Repair Kit (420-616)
- PLAST-O-MATIC Adjustable Relief Valve, 1/2 In, 100 psi (RVDTM050T-PV)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN 3 " Dia., Aluminum, Silver Finish, Replacement Bucket (P1900-23-Alum)
- ZURN FD2378-NH3-H - 8" x 8" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2378-NH3-H)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- Zurn Drain Components