Shop All Drain Components
Zurn
Z1996-24-AW-SDL - Mop Basin with 3" Stai
Mfr # Z1996-24-AW-SDL
Zoro # G9890336
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 24" x 24" x 10"
- Grid Material Strainer: Stainless Steel
- Pipe Dia In. Outlet: 3"
- Color Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z1996-24-AW-SDL
- Zoro # G9890336
- UPC # 670240839168
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 24" x 24" x 10" |
Details
Item | Mop Basin with Drain Assembly |
Material of Construction | PVC |
Grid Material | Strainer: Stainless Steel |
Pipe Dia In. | Outlet: 3" |
Color Finish | White |
Description
Z1996-24-AW-SDL - Mop Basin with 3 In. Stai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- THRIFCO PLUMBING Price Pfister Large Verve Tub Shower Faucet Handle, Polished Brass (4402237)
- DIAL MFG Overflow Nyl Drain Kit (9244)
- APOLLO VALVES 2" FNPT Brass Ball Valve Inline (94ALF-108-01A)
- ZURN 5 " Dia., Bronze, Bronze Finish, Round, Strainer (PB400-5B-STR)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- ZURN JP1996-PR - Pipe Reducing Gasket (JP1996-PR)
- ZURN Watchglasses 12/Pk (JP1996-NHG)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- TRAP-TITE Waterless Trap Seal, 1 3/8 in H, Black (69435)
- Zurn Drain Components