Shop All Backflow Preventers
Zurn
Xt-35 - Thermal Expansion Tank
Mfr # XT-35
Zoro # G7737342
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Material of Construction Stainless steel connection resists corrosion
- Features Pre-charge is field adjustable for convenient maintenance
- Height 19.75
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # XT-35
- Zoro # G7737342
- UPC # 612052059266
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Width | 13 |
Height | 19.75 |
Length | 13 |
Details
Item | Xt-35 - Thermal Expansion Tank |
Material of Construction | Stainless steel connection resists corrosion |
Features | Pre-charge is field adjustable for convenient maintenance |
Application | PotableWater |
Description
Xt-35 - Thermal Expansion Tank
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- VIEGA Elbow (84320)
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA1)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XL3)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Dual Check Valve Assembly With Intermedi (12-760)
- ZURN W/Ubv Lead Free 1" 950Xlt2 (1-950XLT2U)
- ZURN Double Check Backflow Preventer 34-350Ft (34-350FT)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- Zurn Valves