Shop All Pre-rinse Faucets and Accessories
Zurn
-XL WIDESPREAD HOSE SPR 9 1/2" TUBE SPT 6"WRST BLD LEAD FREE
Mfr # Z831J6-XL-HS-2F
Zoro # G4116254
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Spray
- Flow Rate 2.2 gpm
- Mounting Hole Center to Center 6" to 20"
- Material Ceramic, Metal
- Size Tubular Spout: 9-1/2"; Wrist Blade Handle: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z831J6-XL-HS-2F
- Zoro # G4116254
- UPC # 670240371811
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Tubular Spout: 9-1/2"; Wrist Blade Handle: 6" |
Details
Sub-Category | Hose and Spray |
Flow Rate | 2.2 gpm |
Mounting Hole Center to Center | 6" to 20" |
Material | Ceramic, Metal |
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Towel Ring, Polished Chrome (BL-TR1 26)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- ALLPOINTS Handle - Spray Valve (224473)
- T&S BRASS Riser Tube - 18" For - Part# 369-40 (369-40)
- Zurn Pre-rinse Faucets and Accessories