Shop All Pre-rinse Faucets and Accessories
Zurn
-XL WIDE 9 1/2" TUBE SPT 4"WRST BLD HOSE SPRAY LEAD FREE
Mfr # Z831J4-XL-HS
Zoro # G4130324
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Spray
- Material Ceramic, Metal
- Mounting Hole Center to Center 6" to 20"
- Finish Polished Chrome
- Size Tubular Spout: 9-1/2"; Wrist Blade Handle: 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z831J4-XL-HS
- Zoro # G4130324
- UPC # 670240371774
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Tubular Spout: 9-1/2"; Wrist Blade Handle: 4" |
Details
Sub-Category | Hose and Spray |
Material | Ceramic, Metal |
Mounting Hole Center to Center | 6" to 20" |
Finish | Polished Chrome |
Flow Rate | 2.2 gpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Chrome Trip Lever and Nut, Replacement (GP30324-CP)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/EPDM (WCV1400E)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- T&S BRASS Prerinse , 8"Dk Mt, Leadfree, W/F (B-0123-ADF12-B)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- Zurn Pre-rinse Faucets and Accessories