Shop All Backflow Preventers
Zurn
W/Union Bv W/S Non-Potable 3/4" 975Xl
Mfr # 34-975XLUS
Zoro # G8666629
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 17
- Height 6.8
- Features Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-975XLUS
- Zoro # G8666629
- UPC # 612052095103
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Length | 17 |
Height | 6.8 |
Details
Item | W/Union Bv W/S Non-Potable 3/4" 975Xl |
Features | Union ball valves between the body and shut-off valves allow for easy removal of the body from the line |
Description
W/Union Bv W/S Non-Potable 3/4 In. 975Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1.5 316L #7 (L2S-1.5-316L-7)
- JET Afs-2If, Replacement Inner Filter For Af (708723)
- BOBRICK Lock, Door , Towel Disp, W/Key (330-41)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3144 04 56)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- ZURN Backflow Preventer, 1-1/2 in. Size, Bronze (112-375XLB)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- WATTS Backflow Preventer, Size 1", 175 psi (1X3/4 LF7R10-U2)
- Zurn Valves