Shop All Backflow Preventers
Zurn
W/Ubv Lead Free 3/4" 975Xl2
Mfr # 34-975XL2U
Zoro # G8667469
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Height 6.8
- Material of Construction Low-lead law compliant
- Length 17
- Features Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-975XL2U
- Zoro # G8667469
- UPC # 612052208664
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.8 |
Length | 17 |
Details
Item | W/Ubv Lead Free 3/4" 975Xl2 |
Material of Construction | Low-lead law compliant |
Features | Union ball valves between the body and shut-off valves allow for easy removal of the body from the line |
Description
W/Ubv Lead Free 3/4 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxM, 1/4Inx1/8In (N4MC2)
- ZORO SELECT PVC 60 Degree Elbow, Hub, 2 in Pipe Size (1WKE1)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- WATTS Dielectric Union, 1-1/4 In, FIP x Solder (11/4 LF 3001A-1 1/4)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-975XL3)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-975XL3)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT (9BD)
- Zurn Backflow Preventers