Shop All Backflow Preventers
Zurn
W/Ubv Lead Free 1" 975Xl2
Mfr # 1-975XL2U
Zoro # G7737683
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Material of Construction Low-lead law compliant
- Features Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
- Height 6.8
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-975XL2U
- Zoro # G7737683
- UPC # 889934074680
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.8 |
Length | 17 |
Details
Item | W/Ubv Lead Free 1" 975Xl2 |
Material of Construction | Low-lead law compliant |
Features | Union ball valves between the body and shut-off valves allow for easy removal of the body from the line |
Application | Plumbing |
Description
W/Ubv Lead Free 1 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Fixed Elbow, 1/2 in Tube Size, Plastic, White (PSEI482024)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- KOHLER Composed Widespread Bathroom Sink Fau (73060-4-TT)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0476.3030)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- ZURN Reduced Pressure Zone Backflow Preventer (34-375XL)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Reduced Pressure Zone Backflow Preventer (12-375XL)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- Zurn Valves