Shop All Backflow Preventers
Zurn
W/Ubv Lead Free 1-1/2" 975Xl2
Mfr # 112-975XL2U
Zoro # G7737710
product price: $1,382.17
/ea
Free Shipping & Returns
$1,382.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 9.8
- Features Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
- Material of Construction Low-lead law compliant
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-975XL2U
- Zoro # G7737710
- UPC # 670240834941
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 12 |
Length | 9.8 |
Height | 20 |
Details
Item | W/Ubv Lead Free 1-1/2" 975Xl2 |
Features | Union ball valves between the body and shut-off valves allow for easy removal of the body from the line |
Material of Construction | Low-lead law compliant |
Description
W/Ubv Lead Free 1-1/2 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Wall Mount (TET2GA31#SS)
- GERBER Cold Stem and Bonnet, Brass, Chrome (98-674)
- KOHLER 30 (77792)
- TRIDENT HOSE Trident 1611146 PVC Clear Reinforced 1-1/4 X 50 (1611146)
- ZURN W/Ubv Lead Free 1" 950Xlt2 (1-950XLT2U)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- ZURN Tc Up Lead Free 2" 975Xl2 (2-975XL2TCU)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- Zurn Valves