Shop All Bathroom Sink Faucets
Zurn
Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # Z81104-XL-3M
Zoro # G5389255
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z81104-XL-3M
- Zoro # G5389255
- UPC # 670240367111
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 4-7/8" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 1/4 in |
Spout Height | 3 5/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- ANVIL 2" Flanged x Flanged x Flanged Cast Iron Tee Class 125 (0306027400)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z826F1-XL-3F)
- ZURN Single Post Sensor Faucet (Z6933)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- ZURN Single Post Sensor Faucet (Z6933-L)
- ZURN Camaya Series Battery Sensor Faucet (Brushed Nickel) (Z6953-XL-E-MV-BN)
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- Zurn Bathroom Sink Faucets