Shop All Plumbing Specialty Tools
Zurn
Wrench, Aerator, For 4UZP1, 4UZN8, 4UZN9
Mfr # P6900-21
Zoro # G3648574
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Zinc
- Type Aerator
- Overall Length (In.) 2-1/4
- Function Remove Aerator for 4UZP1, 4UZN8 and 4UZN9
- Product Type Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6900-21
- Zoro # G3648574
- UPC # 670240417014
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 2-1/4 |
Details
Item | WRENCH |
Construction | Zinc |
Type | Aerator |
Function | Remove Aerator for 4UZP1, 4UZN8 and 4UZN9 |
Product Type | Wrench |
Description
Wrench,Aerator,For 4UZP1, 4UZN8, 4UZN9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- KOHLER Purist Wall-Mount Bathroom Sink Fauce (T14414-4-CP)
- ALLPOINTS Top Grate Cover 1/2 (111526)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- THRIFCO PLUMBING 1/2 Inch x 27 Inch Water Meter Key (5110041)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- JET SWET 2.50 In Single Tool (250)
- Zurn Plumbing Tools