Shop All Faucet Repair and Maintenance
Zurn
Wrench, 1-5/8" Size, Plastic, Red
Mfr # P6900-WRENCH
Zoro # G5895438
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Red
- Material of Construction Plastic
- Size 1-5/8"
- Outlet (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-WRENCH
- Zoro # G5895438
- UPC # 889934082494
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-5/8" |
Details
Material | Plastic |
Finish | Red |
Material of Construction | Plastic |
Outlet (In.) | 7/8 |
Outlet | 7/8" |
Color/Finish | Red |
Features | Protects Against Vandalism and Helps to Facilitate the Replacement of Cache Aerators |
Inlet | 7/8" |
Item | Aerator Wrench/Spanner Key |
Inlet (In.) | 7/8 |
Description
Aerator Wrench/Spanner Key, Red Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- ZURN Filter Screen (P6900-MV-7)
- ZURN Power Converter, Plug-In (P6900-ACA)
- ZURN Z1231EZ Lavatory Carrier (Z1231EZ-15-UN-42-WL)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- ZURN Floor Foot Valve, Brass, Inlet 1/2 InFIPS (Z85100-XL)
- ZURN Faucet, Sensor , Lead Free, 6"Base (Z6915-MT-XL)
- WHEDON Dlx Superspray (SU6C)
- Zurn Faucet Repair and Maintenance