Shop All Pressure Reducing Valves
Zurn
W/Gauge Lead Free 2" 600Xl
Mfr # 2-600XLG
Zoro # G8667590
product price: $1,212.99
/ea
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.875
- Height 10.875
- Material Stainless steel strainer screen features single-cap removal
- Features Fiber union gasket ensures fast installation
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-600XLG
- Zoro # G8667590
- UPC # 612052117577
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Length | 10.875 |
Height | 10.875 |
Width | 6.5 |
Details
Item | W/Gauge Lead Free 2" 600Xl |
Material | Stainless steel strainer screen features single-cap removal |
Features | Fiber union gasket ensures fast installation |
Description
W/Gauge Lead Free 2 In. 600Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- DEARBORN BRASS W and O Ck Ul Ant Bronze (K27AB)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- ANVIL 3" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000803)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- ZURN RK2-NR3XL - Pressure Reducing Valve Repair Kit (RK2-NR3XL)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Pressure Reducing Valve (3-500XL3Y)
- ZURN Water Pressure Reducing Valve, 3/4 In. (34-500XL)
- ELSTER 130Psi Threaded 1In Npt Pressure Reducing Regulator Valve (1803CPB2)
- Zurn Pressure Reducing Valves