Shop All Backflow Preventers
Zurn
W/Ft Lead Free 1-1/2" 350Xl
Mfr # 112-350XLFT
Zoro # G7737780
product price: $875.23
/ea
Free Shipping & Returns
$875.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Features Top-mounted test cocks allow for easy installation
- Height 7.6
- Length 23.5
- Application Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 112-350XLFT
- Zoro # G7737780
- UPC # 612052079325
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11.5 |
Height | 7.6 |
Length | 23.5 |
Details
Item | W/Ft Lead Free 1-1/2" 350Xl |
Features | Top-mounted test cocks allow for easy installation |
Application | Plumbing |
Description
W/Ft Lead Free 1-1/2 In. 350Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty Rite-Temp Bath/Shower Trim (T99763-4-BL)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- ZURN 112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer (112-375XLS)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- Zurn Valves