Shop All Backflow Preventers
Zurn
W/Cfm Meter 2"975Xlhbm
Mfr # 2-975XLHBMCFM
Zoro # G7736992
product price: $3,875.99
/ea
Free Shipping & Returns
$3,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.1
- Length 31.9
- Height 16.1
- Features Assembled with approved backflow preventer and water meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 2-975XLHBMCFM
- Zoro # G7736992
- UPC # 612052009841
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11.1 |
Length | 31.9 |
Height | 16.1 |
Details
Item | W/Cfm Meter 2"975Xlhbm |
Features | Assembled with approved backflow preventer and water meter |
Description
W/Cfm Meter 2 In.975Xlhbm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 3/8" FNPT (ZUSA-PF-59)
- ANDERSON METALS Bushing Hex Red Brs 3/4 X 1/2 (738110-1208)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375)
- ZURN Reduced Pressure Zone Backflow Preventer (14-975XL2)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- Zurn Backflow Preventers