Shop All Backflow Preventers
Zurn
W/Bv W/Str Lead Free 1/2" 975Xl2
Mfr # 12-975XL2S
Zoro # G7737850
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5
- Length 11.1
- Features Top access checks provide easy access for repairs in compact locations
- Height 7
- Material of Construction All cast bronze body and stainless steel internals provide corrosion-resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 12-975XL2S
- Zoro # G7737850
- UPC # 612052013602
- Country of Origin Indonesia
- Category Backflow Preventers
Dimensions
Width | 7.5 |
Length | 11.1 |
Height | 7 |
Details
Item | W/Bv W/Str Lead Free 1/2" 975Xl2 |
Features | Top access checks provide easy access for repairs in compact locations |
Material of Construction | All cast bronze body and stainless steel internals provide corrosion-resistance |
Description
W/Bv W/Str Lead Free 1/2 In. 975Xl2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Reducing Nipple, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RN300-200)
- ELKAY Replacemnt Hi-Dry Diaphragm Pack, 2 pcs. (A53226R)
- DIXON Close Pipe Nipple, 3 in Nominal, MNPT End Style, Iron, Galvanized (CN300G)
- ZURN Wxtp-75V - Thermal Expansion Tank (WXTP-75V)
- ZURN Reduced Pressure Zone Backflow Preventer (3-375A)
- ZURN Tc Up Lead Free 1" 975Xl2 (1-975XL2TCU)
- ZURN Reduced Pressure Zone Backflow Preventer (212-375A)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350XL)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- Zurn Valves