Shop All Backflow Preventers
Zurn
W/Bv Non-Potable 1" 950Xl
Mfr # 1-950XL
Zoro # G7737449
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Features Short lay length provides easy installation in compact spaces
- Height 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-950XL
- Zoro # G7737449
- UPC # 612052040479
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 10 |
Length | 13 |
Height | 6.3 |
Details
Item | W/Bv Non-Potable 1" 950Xl |
Features | Short lay length provides easy installation in compact spaces |
Description
W/Bv Non-Potable 1 In. 950Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- MOEN Aerator Assembly (52006)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- KOHLER Aerator Assembly (1097745-CP)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-950XL3)
- ZURN W/Ag-4 Lead Free 3/4" 975Xl2 (34-975XL2AG)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN Backflow Preventer, 1 1/4 in, FNPT (114-975XL3)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- Zurn Valves