Shop All Toilet and Urinal Accessories
Zurn
Waterless Urinal Strainer Removal Tool
Mfr # P5795-10
Zoro # G4633614
original price:
$43.93
10% off
new price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Includes Tool
- Color/Finish Blue
- For Use With Mfr. No. Z5795
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P5795-10
- Zoro # G4633614
- UPC # 670240391277
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Length (In.) | 7 |
Details
Fits Brand | Zurn |
Material | Plastic |
Includes | Tool |
Item | Urinal Strainer Removal Tool |
Color/Finish | Blue |
For Use With | Mfr. No. Z5795 |
Accessory Type | Urinal Strainer Removal Tool |
Material of Construction | Plastic |
Description
Urinal Strainer Removal Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment and CTO Water Filter Replacement Set 4PK (F4WGB21B)
- SLOAN Bedpan Washer Wall Support (DV1001A)
- BRENNAN INDUSTRIES MBSPT Straight, O.D 8 mm, O.L 35mm, 1200F (D7404-L08-04-SS)
- ANDERSON METALS Half Union 3/8 Fl X1/2Mpt (54808-0608)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- ZURN Bell Trap O-Ring, Black (P5795-3)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ZURN Closet Bolt Wax Ring Kit, Floor, 1-1/4in.H (Z5972-COMB)
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- Zurn Toilet and Urinal Accessories