Shop All Toilet and Urinal Accessories
Zurn
Waterless Urinal Sealant, 4 oz
Mfr # ZGS-04OZ
Zoro # G4628592
product price: $7.26
/ea
$7.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 4 oz
- Material Liquid
- Fixture Type Urinals
- For Use With Waterless Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZGS-04OZ
- Zoro # G4628592
- UPC # 670240646902
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 4 oz |
Details
Fits Brand | Zurn |
Material | Liquid |
Fixture Type | Urinals |
For Use With | Waterless Urinals |
Item | Waterless Urinal Sealant |
Accessory Type | Waterless Urinal Sealant |
Standards | ANSI/ASME A112.19.19-2006 ANSI Z124.9 IGC 161-2004 CSA TIL MSE-43 |
Type | 4 oz |
Description
Waterless Urinal Sealant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A393)
- ZURN Bell Trap O-Ring, Black (P5795-3)
- ZURN Closet Bolt Wax Ring Kit, Floor, 1-1/4in.H (Z5972-COMB)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZURN Urinal Flush Valve Repair Parts, Rubber (P6000-EUA-ULF-RK)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- ZURN Waterless Urinal Sealant, 32 oz (ZGS-32OZ)
- OATEY 1-1/4 in. x 3/4 in. Urinal Spud (4031)
- Zurn Toilet and Urinal Accessories