Shop All Toilet and Urinal Accessories
Zurn
Waterless Urinal Sealant, 32 oz
Mfr # ZGS-32OZ
Zoro # G4588491
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Size 32 oz
- Material Liquid
- For Use With Waterless Urinals
- Fixture Type Urinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # ZGS-32OZ
- Zoro # G4588491
- UPC # 670240646919
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 32 oz |
Details
Fits Brand | Zurn |
Material | Liquid |
For Use With | Waterless Urinals |
Fixture Type | Urinals |
Item | Waterless Urinal Sealant |
Accessory Type | Waterless Urinal Sealant |
Standards | ANSI/ASME A112.19.19-2006 ANSI Z124.9 IGC 161-2004 CSA TIL MSE-43 |
Type | 32 oz |
Description
Waterless Urinal Sealant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (722605)
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- PARKER Nut, Zinc Pltd Steel, Comp, 5/8In (10 BU-S)
- CHAPIN Nozzle Brass Adj (6-6002)
- ZURN Urinal Flush Valve Repair Parts, Blk/Blue (P6000-EUA-ULF)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZURN Waterless Urinal Strainer, White (P5795-1)
- ZURN Urinal Rebuild Kit - .5 Gal (P6000-EUA-EWS-RK)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6 (1525)
- Zurn Toilet and Urinal Accessories